Zoro Homepage

Revolution 18 in. W Regular Paint Roller Frame Threaded End

  • Mfr # 14B753018

  • Zoro # G415573264


product price: $26.99
/ea

Key Features

Overall Length
2.15 in
Width
19.2 in
Depth
6.25 in
Features
Robust one-piece metal design for durability and no wiggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14B753018
Zoro #
G415573264
UPC #
716341013462
Country of Origin
United States

Dimensions

Overall Length
2.15 in
Width
19.2 in
Depth
6.25 in

Details

Features
Robust one-piece metal design for durability and no wiggle

Description

  • Sliding adjustable ends for easy-on, easy-off roller cover.
  • Non-removable wing nuts for simple and secure locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.