Revolution 22 in. W Jumbo Mini Paint Roller Frame Threaded End
- Mfr # 14A770022
- Zoro # G3883112
product price:
$
13.15
/ea
Key Features
Handle
Threaded
Handle Material
Plastic
Overall Length
22"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14A770022
- Zoro #
- G3883112
- UPC #
- 716341008017
- Country of Origin
- China
Dimensions
- Overall Length
- 22"
Details
- Item
- Mini Paint Roller Frame
- Handle
- Threaded
- Handle Material
- Plastic
Description
Purdy mini roller cover frame easily fits all jumbo mini roller covers. Features ergonomic comfort grip handle. The quick connect feature allows this frame to be used with the Purdy power lock pole or connect to any standard acme threaded pole.
- • Fits all Purdy Jumbo Mini Roller Covers
- • Cageless frame that will not skip or thump on the wall
- • Ideal for a variety of jobs or projects
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.