Roller Cover

  • Mfr # 144612143

  • Zoro # G323356072


product price:  $11.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
144612143
Zoro #
G323356072
UPC #
716341015169
Country of Origin
United States

Description

Paint Roller Cover, Cover Type Standard, Surface Texture Semi-Smooth to Semi-Rough, Compatible Roller Frame Style Cage, Yoke, 14 in Overall Length, 1/2 in Nap Size, Surface Material Drywall, Paint Type Latex Paints, Oil Based Paints, Core Diameter 1 1/2 in, Cover Material Microfiber, Polyester, Core Material Polypropylene, For Use With Coatings, Paints, Sheen Type Eggshell, Flat, Gloss, High-Gloss, Satin, Semi-Gloss, Sub Brand Purdy(R) Altitude(TM), Washable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.