Roller Cover

  • Mfr # 14G626072

  • Zoro # G223357803


product price:  $11.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14G626072
Zoro #
G223357803
UPC #
716341015268
Country of Origin
China

Description

Mini Paint Roller Cover, Cover Type Mini, Surface Texture Semi-Smooth to Semi-Rough, Compatible Roller Frame Style Wire, 6 1/2 in Overall Length, 3/8 in Nap Size, Surface Material Drywall, Paint Type Latex Paints, Oil Based Paints, Core Diameter 3/4 in, Cover Material Microfiber, Polyester, Core Material Polypropylene, For Use With Coatings, Paints, Includes (2) Roller Covers, Sheen Type Eggshell, Flat, Gloss, High-Gloss, Satin, Semi-Gloss, Sub Brand Purdy(R) Altitude(TM), Washable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.