Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Paint Roller Cover, 3/8" Nap, Woven Polyester

  • Mfr # 140688182

  • Zoro # G3881380


product price: $15.35
/ea

Key Features

Length
18"
Cover Material
Woven Polyester
Core Material
Polyethylene
Roller Length
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140688182
Zoro #
G3881380
UPC #
716341400002
Country of Origin
United States

Dimensions

Length
18"
Roller Length
18"

Details

Item
Paint Roller Cover
Nap
3/8"
Cover Material
Woven Polyester
Core Material
Polyethylene

Description

The Purdy Contractor 1st paint roller is designed for good paint pickup and release for fast productivity. This applicator is a knitted polyester and is best for semi-smooth to semi-rough surfaces.


  • • Easy to use
  • • Ideal for drywall, ceilings and concrete
  • • For best results, use with latex and oil-based paints and primers in flat, eggshell and satin sheens.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.