
WhiteDove Paint Roller Cover, 1/4 in Thick Nap, 18 in L, Woven Dralon Fabric Cover
Mfr # 144662181
Zoro # G814657947
product price:Â $16.15
/eaKey Features
Cover Material
Woven Dralon Fabric; Polypropylene
Core Material
Polypropylene
Paint Type
Oil-Based Water-Based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
144662181
Zoro #
G814657947
UPC #
716341075804
Country of Origin
United States
Details
Cover Material
Woven Dralon Fabric; Polypropylene
Core Material
Polypropylene
Paint Type
Oil-Based Water-Based
Description
Purdy most popular roller covers use with all paints and exterior stains, especially where a smooth, lint-free finish is desired. White Dove Series features a high-density woven cover, made of Dralon, a derivative of nylon, which enables the paint to flow freely into and out of the cover for easy rolling and a high-quality finish. White Dove covers feature thousands of miniature flagged filaments so paint leaves from thousands of tiny surfaces for a smooth, virtually ideal finish. The high-density acrylic fiber is also capable of carrying large quantity of paint, leading to improved efficiency and productivity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.