Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purdy XL NYLONIA WALL BRUSH 3"" 144264330

XL NYLONIA WALL BRUSH 3"" (Discontinued)

  • Mfr # 144264330
  • Zoro # G400538452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144264330
Zoro #
G400538452
UPC #
716341025601
Country of Origin
United States

Dimensions

Brush Size
3 in

Description

Purdy XL Nylonia 3 in. Medium Stiff Flat Wall Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.