Zoro Homepage

Replacement Robot Vacuum Battery ( Works with Pure Clean Model: PUCRCX70)

  • Mfr # PRTPUCRCX70BAT

  • Zoro # G402152397


product price: $31.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRTPUCRCX70BAT
Zoro #
G402152397
UPC #
842893133256
Country of Origin
China

Description

Features: - Replacement Robot Vacuum Battery - Works with Model: PUCRCX70 - Provides Up to 60-70 Minutes of Run-Time - Easy to Charge and Connect Technical Specs: - Battery Type: LiFePO4 battery - Battery Capacity: 2000mAh - Battery Power Output: 9.6V - Adapter Power Output: 12V - Battery Life: Up to 60 minutes - Charging Time: 5-6 hours - Construction Material: Lithium-ion - Product Dimension (L x W x H): 2.87' x 1.5'' x1.5 '' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.