Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyester, White, Large, 2 PK

  • Mfr # CRS-L-L

  • Zoro # G704197775


product price: $910.99
/pk 2, $455.50/ea
Sold in multiples of 200 for $182,198.00
Free Shipping & Returns

Key Features

Color
White
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRS-L-L
Zoro #
G704197775
UPC #
-
Country of Origin
China

Dimensions

Size
Large

Details

Color
White
Material
Polyester

Description

  • Cleanroom Socks from PURUS&trade can be laundered or for single use
  • Made from 100% Polyester
  • Color coded for easy visial size identification
  • Cleanroom Compatiable
  • Comfortable for extended use
  • No particle generation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.