Shop PURE GARDEN
See all product information
Create Account
10-Foot Outdoor Patio Umbrella with Auto-Tilt and Base, Dusty Green
- Mfr # 50-LG1044
- Zoro # G708399977
product price:Â
$
53.29
/ea
Key Features
Height
92 in
Canopy Width
108 in
Material
Polyester, Powdered Metal Steel
Length
52 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1044
- Zoro #
- G708399977
- UPC #
- 196593412730
- Country of Origin
- China
- Material
- Polyester, Powdered Metal Steel
- Item
- Patio Shade
- Color
- Khaki
Dimensions
- Height
- 92 in
- Canopy Width
- 108 in
- Length
- 52 in
Description
Stay cool and comfortable on hot, sunny days in the backyard or beside your pool by seeking shade underneath this attractive 10-Foot Patio Umbrella with Auto-Tilt and Base by Pure Garden. Made of durable polyester fabric, this sturdy outdoor umbrella has a vented canopy for better airflow and is designed to fit picnic tables or outdoor table sets that seat four to six people. The pool umbrella features an easy-to-use hand crank handle to smoothly open or close the canopy and an auto-tilt push button to block unwanted sun rays at a 60-degree angle. A steel pole and eight ribs ensure the backyard umbrella stays upright on rainy, windy days when placed in included base.IMPORTANT: Pure Garden is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Pure Garden and ONLY Outdoor Patio Umbrellas by Pure Garden are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.