Shop PURE GARDEN
See all product information
Create Account
10 ft 3 Tier Patio Umbrella with 19lb Base and Maroon Red Canopy Shade
- Mfr # 50-LG1369B
- Zoro # G523510373
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Includes
10FT 3 Tier Patio Umbrella with 19lb Weighted Base
Length
120 in
Height
108 in
Canopy Width
120 in
Material
Polyester, Steel, Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1369B
- Zoro #
- G523510373
- UPC #
- 197315986669
- Country of Origin
- China
- Includes
- 10FT 3 Tier Patio Umbrella with 19lb Weighted Base
- Color
- Maroon Red
- Material
- Polyester, Steel, Polyethylene
- Item
- 10FT 3 Tier Patio Umbrella with 19lb Weighted Base
Dimensions
- Length
- 120 in
- Height
- 108 in
- Canopy Width
- 120 in
Description
The 10ft Sun Umbrella Outdoor Patio Shade by Pure Garden is an attractive piece of outdoor decor that provides quality shade whether you’re entertaining guests on the deck or lounging by your swimming pool. The easy-to-use hand crank opens and closes the pool umbrella in seconds while the convenient push button tilt feature blocks angled sunlight, so you can relax in the shade even as the sun moves over the course of a hot summer day. This durable patio canopy is made with high-quality 180 GSM polyester fabric, 8 powder-coated steel ribs, and a sturdy steel pole. The included patio umbrella stand outdoor base is made from long-lasting high-density polyethylene. This classic black umbrella stand beautifully supports your large outdoor umbrella with a built-in pole lock and a decorative design that will enhance your patio decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.