10 ft Cantilever Patio Umbrella with 220lb Base and Beige Canopy Shade
- Mfr # 83-OUT5410B
- Zoro # G323510290
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Height
8.26 in
Material
Powder-Coated Aluminum, Steel, Polyester Fabric, and HDPE Plastic
Length
10 in
Canopy Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 83-OUT5410B
- Zoro #
- G323510290
- UPC #
- 196593499571
- Country of Origin
- China
Dimensions
- Height
- 8.26 in
- Length
- 10 in
- Canopy Width
- 10 in
Details
- Color
- Beige
- Item
- Offset Patio Umbrella 10Ft
- Material
- Powder-Coated Aluminum, Steel, Polyester Fabric, and HDPE Plastic
- Includes
- Offset Patio Umbrella 10Ft
Description
Create a cool and comfortable spot to entertain guests under an attractive piece of outdoor d ftcor that provides quality sun protection with the 10-Foot Offset Patio Umbrella with Base Included by Pure Garden. The easy-to-use hand-crank opens and closes the sun umbrella in seconds to block sunlight so you can relax in the shade during hot summer days. Use the convenient handle of this patio canopy to adjust the vertical tilt in 5 positions, providing UV protection wherever the sun is shining. Simply crank the cantilever umbrella closed when not in use and secure it to the pole with the built-in strap. In addition, this set comes with a patio umbrella stand that holds a total of 220lbs of sand to keep the outdoor umbrella securely in place. Note: The Deck Shade and Outdoor Umbrella Base May be Shipped Separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.