10 ft Offset Patio Umbrella 8 ft Tall Hanging Cantilever Umbrella Fade-Resistant Shade Umbrella
- Mfr # 50-LG1421
- Zoro # G622936692
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Color
Navy Blue
Canopy Width
120 in
Height
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50-LG1421
- Zoro #
- G622936692
- UPC #
- 197315413233
- Country of Origin
- China
Dimensions
- Canopy Width
- 120 in
- Height
- 96 in
Details
- Color
- Navy Blue
- Item
- Umbrella
Description
Keep your guests comfortable while creating a beautiful outdoor space with the stylish 10-Foot Offset Patio Umbrella by Pure Garden. This large outdoor umbrella positions perfectly over various kinds of furniture and patio decor while opening and closing in seconds to provide comfortable shade whenever you need it. A durable powder-coated aluminum pole, steel ribs, and a sturdy cross base ensure this shade umbrella handles the heat and rain, providing exceptional value over the years. Pure Garden is your source for outdoor patio shades that bring comfort and lasting beauty to your home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.