Shop PURE GARDEN
See all product information
Create Account
10 Ft Offset Umbrella with Base, Hunter Green
- Mfr # 50-LG1039
- Zoro # G308399896
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Canopy Width
120 in
Length
120 in
Color
Blue
Height
96 in
Material
Polyester, Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1039
- Zoro #
- G308399896
- UPC #
- 196593412686
- Country of Origin
- China
- Color
- Blue
- Item
- Patio Umbrella
- Material
- Polyester, Alloy Steel
Dimensions
- Canopy Width
- 120 in
- Length
- 120 in
- Height
- 96 in
Description
Create a cool and comfortable spot to entertain guests with the quality sun protection of the 10-Foot Offset Patio Umbrella with Base Included by Pure Garden. The easy-to-use hand-crank opens and closes the sun umbrella in seconds to block sunlight so you can relax in the shade during hot summer days. This hanging umbrella includes a vented canopy, stable base, a powder-coated aluminum pole, and 8 steel ribs for superior durability in the heat, wind, and rain. IMPORTANT: Pure Garden is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Pure Garden and ONLY Patio Umbrellas by Pure Garden are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Pure Garden is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.