Shop PURE GARDEN
See all product information
Create Account
113 Gallon Waterproof Resin Storage Deck Box with Lockable Gray Design
- Mfr # 50-LG1346
- Zoro # G323510269
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Outside Width
22 in
Includes
113 Gallon Storage Box
Outside Length
49.2 in
Color
Grey
Outside Height
24.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50-LG1346
- Zoro #
- G323510269
- UPC #
- 196593993970
- Country of Origin
- China
Dimensions
- Outside Width
- 22 in
- Outside Length
- 49.2 in
- Outside Height
- 24.2 in
Details
- Includes
- 113 Gallon Storage Box
- Item
- 113 Gallon Storage Box
- Color
- Grey
- Material
- Resin and Hydraulic Pistons
Description
Add functional storage to any outdoor area with the Outdoor Box by Pure Garden. This outside storage box is constructed from durable resin that is waterproof and fade-resistant, with an attractive faux wood slat design that is sure to complement your existing patio furniture. With a 113-gallon capacity and an easy-open attached lid, this storage box is the perfect box storage to stow everything from furniture cushions to gardening tools or pool accessories.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.