13.7IN Faux Ceramic Plastic Planter with Drainage, Bronze Glazed Finish
- Mfr # 50-PL9433-BRZ
- Zoro # G123510254
product price:Â
$
89.95
/ea
Key Features
Material
Plastic
Includes
Plastic Plant Pot with Glazed Pottery Finish and Drainage
Height
10.25 in
Width
13.7 in
Length
13.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-PL9433-BRZ
- Zoro #
- G123510254
- UPC #
- 197315982258
- Country of Origin
- China
- Material
- Plastic
- Includes
- Plastic Plant Pot with Glazed Pottery Finish and Drainage
- Color
- Bronze
- Item
- Plastic Plant Pot
Dimensions
- Height
- 10.25 in
- Width
- 13.7 in
- Length
- 13.7 in
Description
Beautifying your home or outdoor space is easy with our 13.7-Inch Faux Ceramic Pots for Plants by Pure Garden. These stylish ceramic pots for indoor plants or outdoor use are sold individually, and feature a glossy glazed finish with horizontal brush lines that enhance the natural beauty of your plants combined with the lightweight durability of a recycled plastic construction, for large plastic pots for plants that you can enjoy all year long. Use these large outdoor planters for porch decor around the holidays, to display faux greenery, for large houseplants, or for living flowers in your garden. Whether you use these large planters for indoor plants or outside, you’re sure to enjoy the modern style, sturdy construction, and plant-healthy drainage. Pure Garden is your source for decorative pots for plants that help you achieve the home and garden of your dreams.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.