Shop PURE GARDEN
See all product information
Create Account
2-Pack 10.25IN Hanging Planters with Drainage and Reservoir, Gray Finish
- Mfr # 50-PL7035-GRY
- Zoro # G523510366
product price:Â
$
45.95
/ea
Key Features
Size
10.25 in
Height
6.1 in
Width
10.25 in
Length
10.25 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-PL7035-GRY
- Zoro #
- G523510366
- UPC #
- 197315982272
- Country of Origin
- China
- Material
- Plastic
- Color
- Gray
- Includes
- Hanging Planter 2-Pack
- Item
- Hanging Planter
Dimensions
- Size
- 10.25 in
- Height
- 6.1 in
- Width
- 10.25 in
- Length
- 10.25 in
Description
Beautify your indoor or outdoor space with The Hanging Basket for Plants 2-Pack by Pure Garden. This indoor or outdoor hanging planter set has the look of brushed metal, but with a lightweight recycled plastic construction. These large planters are easy to assemble and hang using the included chain, and they have built-in drainage into an internal reservoir in the base, which can be removed to drain as needed. Use these outdoor planters for porch decor or inside as a spider plant pot or for other trailing houseplants. Pure Garden is your source for hanging indoor planters and other porch pots that help you achieve the home and garden of your dreams.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.