2-Pack Black Lattice Outdoor Planter Boxes for Porch, Patio or Garden Decor
- Mfr # 50-LG1361-2
- Zoro # G723510371
product price:Â
$
72.69
/ea
Key Features
Length
15.5 in
Width
15.5 in
Includes
Lattice Design Outdoor Planter Box 2-Pack
Height
16.5 in
Size
15.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1361-2
- Zoro #
- G723510371
- UPC #
- 197315190134
- Country of Origin
- China
- Includes
- Lattice Design Outdoor Planter Box 2-Pack
- Color
- Black
- Material
- Polypropylene
- Item
- Lattice Design Outdoor Planter Box
Dimensions
- Length
- 15.5 in
- Width
- 15.5 in
- Height
- 16.5 in
- Size
- 15.5 in
Description
The Large Black Planter Box 2-Pack from Pure Garden is sure to be a beautiful addition to your front porch, garden, deck, or balcony decor. This durable flower pot set features a charming lattice design and can be used to grow plants or as a decorative holder for your potted plants. The sturdy polypropylene construction of each plastic plant pot allows it to endure season after season of use, and assembly is a breeze: simply snap the large planter together with no tools needed. Use this square garden box set to add an elegant touch to any outdoor space. Pure Garden is your source for planters for outdoor plants that are designed for lasting beauty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.