Shop PURE GARDEN
See all product information
Create Account
2-Pack Brown Lattice Planter Boxes 14.75IN Square for Porch or Patio Decor
- Mfr # 50-LG1365-2
- Zoro # G923510348
product price:Â
$
55.15
/ea
Key Features
Size
14.75 in
Width
14.75 in
Height
13 in
Includes
Lattice Design Outdoor Planter Box 2-Pack
Length
14.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1365-2
- Zoro #
- G923510348
- UPC #
- 197315190172
- Country of Origin
- China
- Item
- Lattice Design Outdoor Planter Box
- Includes
- Lattice Design Outdoor Planter Box 2-Pack
- Material
- Polypropylene
- Color
- Brown
Dimensions
- Size
- 14.75 in
- Width
- 14.75 in
- Height
- 13 in
- Length
- 14.75 in
Description
The Large Brown Planter Box 2-Pack from Pure Garden is sure to be a beautiful addition to your front porch, garden, deck, or balcony decor. This durable flower pot set features a charming lattice design and can be used to grow plants or as a decorative holder for your potted plants. The sturdy polypropylene construction of this plastic plant pot allows it to endure season after season of use. Assembly is a breeze: simply snap the large planter together with no tools needed. Use this square garden box to add an elegant touch to any outdoor space. Pure Garden is your source for planters for outdoor plants that are designed for lasting beauty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.