9 ft Half Patio Umbrella with 20lb Base and Beige Outdoor Canopy Shade
- Mfr # 83-OUT5461B
- Zoro # G623510310
product price:Â
$
94.95
/ea
Key Features
Height
94 in
Length
9 in
Includes
Half Umbrella Outdoor Patio Shade
Color
Beige
Canopy Width
52 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 83-OUT5461B
- Zoro #
- G623510310
- UPC #
- 196593499731
- Country of Origin
- China
Dimensions
- Height
- 94 in
- Length
- 9 in
- Canopy Width
- 52 in
Details
- Includes
- Half Umbrella Outdoor Patio Shade
- Color
- Beige
- Material
- Steel, Plastic, Polyester, Resin, and Concrete
- Item
- Half Umbrella Outdoor Patio Shade
Description
The Half Outdoor Umbrella with Base Included by Pure Garden is an attractive option that enhances your outdoor d ftcor and provides quality sun protection. The easy-to-use hand-crank opens and closes the patio awning in seconds to block sunlight, so you can relax in the shade during hot summer days. The half-moon small patio umbrella is ideal for compact spaces like a balcony, patio, terrace, or deck. This sun umbrella is made with durable steel ribs and a sturdy steel pole for superior value while enduring heat, wind, and rain. The included 20-pound semicircle patio umbrella base features an attractive floral design as well as a durable resin and concrete construction for season after season of reliable use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.