Shop PURE GARDEN
See all product information
Create Account
9FT Round Patio Umbrella with 19lb Base Easy Crank, Vented Canopy Outdoor Umbrella for Shade
- Mfr # 50-101-RB
- Zoro # G223313144
product price:Â
$
88.35
/ea
Key Features
Canopy Width
108 in
Length
108 in
Material
Powder-Coated Steel, Polyester, and Polyethylene
Height
92 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-101-RB
- Zoro #
- G223313144
- UPC #
- 196593412310
- Country of Origin
- China
- Color
- Red, Black
- Material
- Powder-Coated Steel, Polyester, and Polyethylene
- Item
- Patio Umbrella
Dimensions
- Canopy Width
- 108 in
- Length
- 108 in
- Height
- 92 in
Description
The Patio Umbrella with Base Included by Pure Garden is an attractive piece of outdoor decor that provides a 9-foot diameter of quality sun protection whether you"TMre entertaining guests on the deck or lounging by your swimming pool. The easy-to-use hand-crank opens and closes the sun umbrella in seconds while the convenient auto-tilt feature blocks angled sunlight, so you can relax in the shade even as the sun moves over the course of a hot summer day. In addition, this patio canopy is made with durable steel ribs and a sturdy steel pole for superior value while enduring heat, wind, and rain. The included 19-pound patio umbrella base features a contemporary style and durable polyethylene construction for season after season of reliable use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.