Faux Foxtail Fern Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant 20 Inches
- Mfr # 50-111BG
- Zoro # G423303068
product price:Â
$
71.95
/ea
Key Features
Length
20 in
Height
20 in
Color
Green
Includes
Wreath
Width
3.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-111BG
- Zoro #
- G423303068
- UPC #
- 196593498642
- Country of Origin
- China
- Color
- Green
- Item
- Wreath
- Includes
- Wreath
- Material
- UV-Resistant Plastic, Woven Polypropylene, and Nylon
- Type
- Home Décor Accents
Dimensions
- Length
- 20 in
- Height
- 20 in
- Width
- 3.3 in
Description
Enliven your front door or indoor home decor with this Faux Fern Greenery Wreath with Storage Tote Set by Pure Garden. At 20-inches in diameter, this large farmhouse wreath creates a big impression as wall decor or to greet household guests. This versatile green wreath can be displayed indoors or outdoors, and fits into a variety of decorating themes year-round, in every season. Add some colorful berries to transform it into a holiday decoration or create a fall or spring wreath by attaching golden-hued artificial leaves or colorful flowers to the rich green faux foliage. The included wreath storage bag is durable, tear-resistant, and portable so you can easily store this decor when it is not on display.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.