Shop PURE GARDEN
See all product information
Create Account
Front Door Wreath and Storage Bag 21-Inch Artificial Fern Wreath and Zippered Tote with Handles
- Mfr # 50-217BG
- Zoro # G523303074
product price:Â
$
46.95
/ea
Key Features
Material
Plastic, Grapevine, Woven Polypropylene, and Nylon
Type
Home Décor Accents
Length
24 in
Height
7 in
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-217BG
- Zoro #
- G523303074
- UPC #
- 196593412556
- Country of Origin
- China
- Material
- Plastic, Grapevine, Woven Polypropylene, and Nylon
- Type
- Home Décor Accents
- Color
- Green
- Includes
- Wreath and Storage Bag
- Item
- Wreath and Storage Bag
Dimensions
- Length
- 24 in
- Height
- 7 in
- Width
- 24 in
Description
Enliven your front door or indoor home decor with this Faux Fern Greenery and Grapevine Wreath with Storage Tote Set by Pure Garden. At 21-inches in diameter, this large farmhouse wreath creates a big impression as wall decor or to greet household guests. This versatile green wreath can be displayed indoors or outdoors, and fits into a variety of decorating themes year-round, in every season. Add some colorful berries to transform it into a holiday decoration or create a fall or spring wreath by attaching golden-hued artificial leaves or colorful flowers to the rich green faux foliage. The included wreath storage bag is durable, tear-resistant, and portable so you can easily store this decor when it is not on display.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.