Heavy Duty Resin and Cement 34 lb Outdoor Umbrella Base, Bronze
- Mfr # 50-LG1210
- Zoro # G708400000
product price:Â
$
54.59
/ea
Key Features
Height
11 in
Color
Bronze
Material
Resin, Cement, and Plastic
Length
17.5 in
Width
17.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1210
- Zoro #
- G708400000
- UPC #
- 194189136565
- Country of Origin
- China
- Item
- Patio Umbrella Base
- Color
- Bronze
- Material
- Resin, Cement, and Plastic
- Includes
- Patio Umbrella Base
Dimensions
- Height
- 11 in
- Length
- 17.5 in
- Width
- 17.5 in
Description
The Patio Umbrella Base by Pure Garden is perfect for securely supporting market umbrellas with a canopy diameter up to 11-feet, so you and your guests can enjoy quality sun protection while relaxing in the shade. Constructed of durable resin and cement, this weather-resistant outdoor umbrella stand has a heavy-duty base weighing 34-pounds, so it can withstand wind and other elements. The round base features a hard-plastic stem with an easy-to-use tightening knob designed to hold poles 1.5 - 1.8-inches in diameter. The attractive ornate design and antique bronze finish will complement any outdoor furniture and dcor.IMPORTANT: Pure Garden is committed to providing the consumer with the absolute best price and value on all of our products.NOTE: This is an exclusive product of Pure Garden and ONLY the Umbrella Stand Outdoor Base by Pure Garden are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.Pure Garden is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.