Heavy Duty Snow Shovel w/ Wheels 35.8 in Extra Wide Metal Snow Pusher w/ Adjustable Blade Angle
- Mfr # 50-LG9252
- Zoro # G922936620
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Blade Width
10 in
Length
50.25 in
Color
Black
Blade Height
35.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50-LG9252
- Zoro #
- G922936620
- UPC #
- 197315978725
- Country of Origin
- China
Dimensions
- Blade Width
- 10 in
- Length
- 50.25 in
- Blade Height
- 35.8 in
Details
- Color
- Black
- Item
- Snow Shovel
Description
Clearing heavy snowfall is easier than ever with the Roller Snow Shovel by Pure Garden. This innovative shovel for snow features 10-inch-diameter wheels that allow you to push snow without any heavy lifting. The customizable design allows you to adjust the angle of the blade to suit your snowfall conditions, and adjust the angle of the ergonomic handles to suit your height. With no noisy motor or noxious fuel, this personal snow plow shovel with wheels will be ready to work whenever you are. Pure Garden is your source for winter essentials for home that are thoughtfully designed to suit your home and garden needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.