LED Tabletop Indoor Water Fountain
- Mfr # 50-140
- Zoro # G208400005
product price:Â
$
39.49
/ea
Key Features
Color
Green
Type
Indoor Fountains & Accessories
Includes
Water Fountain
Material
Polyresin
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50-140
- Zoro #
- G208400005
- UPC #
- 886511957251
- Country of Origin
- China
Dimensions
- Height
- 10 in
- Width
- 8.75 in
- Length
- 8.75 in
Details
- Color
- Green
- Type
- Indoor Fountains & Accessories
- Item
- Water Fountain
- Includes
- Water Fountain
- Material
- Polyresin
Description
The soothing water sounds, contemporary look, and lighting ambiance of the 3-Tiered Mini Fountain by Pure Garden will bring tranquility, relaxation, and modern beauty to your living or working area. The indoor waterfall features a polyresin construction for durability, LED lights, and a pump with a maximum flow of 47-gallons-per-hour. Whether you use this desk fountain as decoration in your office or on a tabletop in your home, this lighted waterfall fountain is sure to bring an environment of peace and serenity, while leaving an elegant lasting impression.IMPORTANT: Pure Garden is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Pure Garden and ONLY Indoor Water Fountains by Pure Garden are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.