This item is Discontinued.

This item is Discontinued.
Outdoor 3-Tier Fountain with Hand Painted Cascading Water Feature, .9 Gallon Capacity (Discontinued)
Mfr #
50-LG1180
Zoro #
G808400047
UPC # 193420505696
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 50-LG1180
- Zoro #
- G808400047
- UPC #
- 193420505696
- Country of Origin
- China
Dimensions
- Height
- 22 in
- Length
- 11.5 in
- Width
- 13 in
Details
- Material
- Polyresin
- Item
- 3-Tier Fountain
- Includes
- 3-Tier Fountain
- Color
- Brown
Description
Create your own calming backyard oasis with the 3-Tier Clay Pot Fountain by Pure Garden. This outdoor water feature is made of durable polyresin to resist the elements and corrosion from circulating water. The fountain is hand painted for a unique look and has a modern design that is sure to complement almost any backyard dcor. The fountain has a .9-gallon capacity and includes a recirculation pump for continuous water flow, so you can enjoy a relaxing atmosphere. The fountain easily sets up in minutes and is powered by a 6-foot wall outlet cord so it can be placed almost anywhere on your deck, patio or in your backyard.SATISFACTION GUARANTEED- Pure Garden is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous quality control process. NOTE: This is an exclusive product of Pure Garden and ONLY 3-Tier Cascading Clay Pot Fountains by Pure Garden are GUARANTEED to be genuine. IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Look for our logo on the packaging for every one of our products.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.