Outdoor Fire Pit Sphere 30 in Flaming Ball Fire Pit w/ Grill for Barbequing Firepit
- Mfr # 50-LG1479
- Zoro # G422936687
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Height
35.0 in
Color
Black
Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1479
- Zoro #
- G422936687
- UPC #
- 197315860853
- Country of Origin
- China
- Item
- Fire Pit
- Color
- Black
Dimensions
- Height
- 35.0 in
- Width
- 30 in
Description
Create a cozy atmosphere while cooking out with the firepit grill combo by Pure Garden. This wood fire pit features 2-in-1 functionality, serving as a bonfire pit and a fire grill thanks to the removable 23.5-inch-diameter grill grate that’s perfect for barbequing at your next backyard hangout or tailgate party. Outdoor entertaining is easier than ever with our wood burning fire pits for outside. Pure Garden is your source for large fire pits for outside that are thoughtfully designed to enhance any outdoor space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.