Outdoor Patio Rug w/ LED Lights 8x10 Outdoor Rug Plastic Straw Patio Mat Outdoor Waterproof Carpet
- Mfr # 50-LG1490
- Zoro # G122936642
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
120.0 in
Height
0.2 in
Width (In.)
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50-LG1490
- Zoro #
- G122936642
- UPC #
- 197315861058
- Country of Origin
- China
Dimensions
- Length (In.)
- 120.0 in
- Height
- 0.2 in
- Width (In.)
- 96 in
Details
- Item
- Outdoor Rug
- Color
- Dark Gray & White
Description
Illuminate your space while adding a fun decorative rug with the Lighted Outdoor Carpet 8x10 by Pure Garden. This plastic straw patio mat has LED strip lighting built into the border, powered by an extra-long 20-foot USB cord that can be plugged into a USB charger, cellphone battery pack, or a standard outlet using an AC adapter (not included). Take this outdoor rug on the go for camping trips or beach days using the included carrying bag, or use it as a patio or balcony rug. Wherever you use this outdoor mat, you’ll appreciate the fun illumination and the sturdy polypropylene straw material, which is fade-resistant and easy to clean by simply spraying with water. Pure Garden is your source for indoor outdoor patio rugs designed for durability and style.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.