Shop PURE GARDEN
See all product information
Create Account
Patio Umbrella with Auto Tilt 10-Foot Easy Crank Outdoor Table Umbrella for Deck, Porch, Backyard
- Mfr # 50-LG1042-B
- Zoro # G123313145
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Material
Powder-coated steel, polyester fabric
Color
Sand
Height
98 in
Length
120 in
Canopy Width
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1042-B
- Zoro #
- G123313145
- UPC #
- 196220941602
- Country of Origin
- China
- Material
- Powder-coated steel, polyester fabric
- Color
- Sand
- Item
- Auto Tilt
Dimensions
- Height
- 98 in
- Length
- 120 in
- Canopy Width
- 120 in
Description
Entertain guests with an attractive piece of outdoor decor that also provides quality sun protection with this Patio Umbrella with Auto Tilt by Pure Garden. The easy-to-use hand-crank opens and closes the umbrella in seconds while the convenient auto-tilt feature blocks sunlight during dawn and dusk, so you can relax in the shade during hot summer days. In addition, this umbrella is made with durable steel ribs and a sturdy steel pole that fits in most deck tables or umbrella stands for superior value while enduring heat, wind, and rain! This Umbrella - Base combination is ready for use!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.