This item is Discontinued.

Pure Garden Pure Garden 50-176-4GH 27.5 x 19 x 63 in. 4 Tier Mini Greenhouse with Cover ; Green 50-176-4GH

This item is Discontinued.

Pure Garden

Pure Garden 50-176-4GH 27.5 x 19 x 63 in. 4 Tier Mini Greenhouse with Cover ; Green (Discontinued)

Mfr # 50-176-4GH
Zoro # G003744588
UPC # 886511985162
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50-176-4GH
Zoro #
G003744588
UPC #
886511985162
Country of Origin
Unknown

Description

Protect your plants from frost, cold weather and pests with this three tier portable greenhouse from pure garden. Gives seeds, seedlings and young plants an early start and extends the growing season. The stacked design is ideal for a small gardens, deck, balcony or patio to allow you to increase the number of plants you can grow in one place. A clear polyethylene full length cover features a roll-up zippered door for easy access. Includes three mesh steel shelves to hold several pots and trays. Easy assembly with no tools required.

Features
  • Ideal for extending growing season
  • Steel frame construction
  • 4 mesh steel shelves
  • Plastic zip cover
  • Front and back panels zip open for easy access to plants
  • Flaps can secure open with ties on top
Specifications
  • Color: Green
  • Material: Steel & Polyethylene
  • Dimensions: 63 x 19 x 27.5 in.
  • Size: 27.5 x 19 x 63 in.
  • Weight: 10.89 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.