This item is Discontinued.

Pure Garden Pure Garden 50-LG5090 48 in. Shepherd Hooks-Metal Pole With Hooks For Hanging Baskets; Black - Set of 2 50-LG5090

This item is Discontinued.

Pure Garden

Pure Garden 50-LG5090 48 in. Shepherd Hooks-Metal Pole With Hooks For Hanging Baskets; Black - Set of 2 (Discontinued)

Mfr # 50-LG5090
Zoro # G703908495
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50-LG5090
Zoro #
G703908495
UPC #
-
Country of Origin
China

Description

Add style and dimension to your yard by hanging flower baskets, bird feeders, or lanterns from the Shepherd Hooks by Pure Garden. This set of two decorative hangers feature a scroll design and a solid steel construction that is powder coated for a finish that will stand up to the outdoor elements for years to come. The poles have dual forks that stake into the ground for easy installation and will add height and variety to your flower beds, patio, walkways and lawn. Whether you use these attractive shepherd hooks along a pathway with solar lights, next to a deck with a bug zapper, or in front of a window with a hummingbird feeder, they are sure to increase your home’s curb appeal!

Features
  • Shepherd Hooks-Metal Pole with Hooks for Hanging Baskets
  • Set of 2
Attractive and elegant:
  • The classic scroll design of these metal hooks will add style and dimension to your landscaping while providing plenty of support for hanging baskets, bird feeders and lanterns.
Set Of Two:
  • This set of 48-inch tall shepherd hooks have dual forks that stake into the ground for easy installation and will add height and variety to your flower beds, patio, walkways and lawn. These hooks make great gifts and wedding decorations too!
Versatile Use:
  • Whether you use these attractive shepherd’s hooks along a pathway with solar lights, next to your deck with a bug zapper, or in front of a window with a hummingbird feeder, they are sure to increase your home’s curb appeal!
Quality Construction:
  • The decorative hangers feature a solid steel construction with a powder coated finish that will stand up to the outdoor elements for years to come. Each hook can hold up to 20 pounds.
Specifications
  • Color: Black
  • Size: 48 in.
  • Material: Powder Coated Solid Steel
  • From Top of Ground Stake to Hook Height: 24"
  • From Hook to Main Pole Length: 6"
  • Dimension: 9.25" L x 0.33" W x 48" H
  • Weight: 7.62 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.