Solar Post Cap Lights 4 Waterproof LED Solar Powered Lights for Wooden or Vinyl Fence Post Caps
- Mfr # 50-LG1506-2
- Zoro # G022936629
product price:Â
$
64.55
/ea
Key Features
Glass Color
Black
Length
4.9 in
Width
4.87 in
Height
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50-LG1506-2
- Zoro #
- G022936629
- UPC #
- 197315978558
- Country of Origin
- China
Dimensions
- Length
- 4.9 in
- Width
- 4.87 in
- Height
- 2.5 in
Details
- Glass Color
- Black
- Item
- Solar Lights
Description
Brighten up your outdoor space with ease with the Post Cap Lights Solar Powered 4-Pack by Pure Garden. These deck post lights solar powered LED post caps can be installed on 4x4, 5x5, or 6x6 wooden posts and 4x4 or 5x5 vinyl posts using the included screws. Each 6x6 post cap solar light features 30 LED lamp beads with an automatic light senser to power on and off at dusk and dawn, with a 10-hour maximum runtime after 4-5 hours of charging. You’re sure to enjoy season after season of the cozy, warm white illumination thanks to the IP65 waterproof construction of these fence post caps 4x4, 5x5, or 6x6. Pure Garden is your source for solar lights fence and other outside lighting solutions that help you transform your outdoor space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.