Shop PURE GARDEN
See all product information
Create Account
Sun Shade Canopy 10x13 ft Curved Rectangle Sun Shade UV Protection Sun Shades for Outdoor Activities
- Mfr # 50-LG1484
- Zoro # G522936662
product price:Â
$
50.35
/ea
Key Features
Length
120.0 in
Height
0.1 in
Width
156 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-LG1484
- Zoro #
- G522936662
- UPC #
- 197315860990
- Country of Origin
- China
- Color
- Cream
- Item
- Umbrella
Dimensions
- Length
- 120.0 in
- Height
- 0.1 in
- Width
- 156 in
Description
Easily add cool shade to any outdoor area with Shade Sails by Pure Garden. This 10 by 13-foot rectangular shade sail is made of tough 185 GSM high density polyethylene material that blocks harmful UV rays while allowing cooling breezes and rain to pass through. Use this shade cloth for patio spaces, decks, pools, backyards, or gardens, as well as for creating shade over BBQ areas, outdoor seating, or spots where outdoor activities occur. Pure Garden is your source for sun sail shades and other outdoor essentials designed to help you transform your space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.