Tiller for Gardening Adjustable Height Manual Twist Tiller Claw Hand Tiller Garden Tool
- Mfr # 50-LG1511
- Zoro # G722936691
product price:Â
$
28.95
/ea
Key Features
Width
6.6 in
Color
Yellow
Length
14.4 in
Height
42.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50-LG1511
- Zoro #
- G722936691
- UPC #
- 196593997602
- Country of Origin
- China
Dimensions
- Width
- 6.6 in
- Length
- 14.4 in
- Height
- 42.1 in
Details
- Color
- Yellow
- Item
- Tiller
Description
Tough tilling jobs are no match for the Hand Cultivator Garden Tool by Pure Garden. The garden claws tines dig deep into the soil to weed, aerate, loosen, or cultivate your garden beds to promote airflow, drainage, and fertilizer distribution, perfect for raised beds or around shrubs and other hard to reach spots. The ergonomic non-slip handles and adjustable height make this long handle weed puller mini tiller comfortable to use, while the rust-resistant iron construction and tough welded tines ensure season after season of use. Pure Garden is your source for garden tillers and cultivators for gardening designed for quality and value.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.