Trellis for Climbing Plants Outdoor Plant Support 2-Pack 44 in Metal Garden Trellis
- Mfr # 50-LG1474
- Zoro # G322936626
product price:Â
$
64.95
/ea
Key Features
Width
0.25 in
Color
Black
Height
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50-LG1474
- Zoro #
- G322936626
- UPC #
- 197315861089
- Country of Origin
- China
Dimensions
- Length
- 15.5 in
- Width
- 0.25 in
- Height
- 44 in
Details
- Item
- Trellis
- Color
- Black
Description
Support growing plants while adding a fun accent to your garden with the Trellis for Climbing Plants Indoor or Outdoor Plant Support 2-Pack by Pure Garden. The leaf shape of this outdoor or indoor plant trellis set will add a touch of whimsy to your garden while also supporting climbing plants like ivy, potted pothos, flowering vines, and vegetables like sweet peas and beans. The vine or bean trellis set is constructed from sturdy powder-coated iron and arrives ready to use out of the box, with no ties or wires required. Pure Garden is your source for gifts for plant lovers that are designed for durability and style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.