Poly Cleanroom Paper, 8.5x11, White 22lb, 250 sheets/ream, 10 reams per/PK
- Mfr # PCIW 1082C
- Zoro # G204197824
product price:Â
$
169.99
/pk of 250, $0.68/ea
Sold in multiples of 10Â pks for
$1,699.90
Free Shipping & Returns
Key Features
Material
Polyethylene
Color
White
Paper Weight
22 lb
Total Number of Sheets
250 sheets/ream, 10 reams p/case
Size
8.5"x11"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCIW 1082C
- Zoro #
- G204197824
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Size
- 8.5"x11"
Details
- Material
- Polyethylene
- Color
- White
- Paper Weight
- 22 lb
- Total Number of Sheets
- 250 sheets/ream, 10 reams p/case
Description
- Made of Polyethylene
- Propriatary Binding Technology reduces paper fiber
- Cleaned and double bagged in class 10 cleanroom
- Produced in ISO 4 (Class 10 Cleanroom)
- Recyclable Excellent printability and heat toner adhesion
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.