Shop PURE IMAGE
Additional $3.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Synthetic Cleanroom Paper, 11x17, White 28lb, 250 sheets /ream, 5 reams p/PK
- Mfr # LCIW 2027C
- Zoro # G704197836
product price:Â
$
231.99
/pk of 250, $0.93/ea
Sold in multiples of 5Â pks for
$1,159.95
Key Features
Material
Synthetic
Color
White
Total Number of Sheets
250 sheets/ream, 5 reams p/case
Paper Weight
28 lb
Size
11"x17"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCIW 2027C
- Zoro #
- G704197836
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Size
- 11"x17"
Details
- Material
- Synthetic
- Color
- White
- Total Number of Sheets
- 250 sheets/ream, 5 reams p/case
- Paper Weight
- 28 lb
Description
- Features high tensile strength and excellent heat resistance for enhanced copier and printing efficiency
- Propriatary binding technology results in very low levels of particles, nonvolatile residue (NVR) and ion extractables
- Unique precision cutting technology guarantees consistent sizing and cleanliness
- Produced in ISO 4 (Class 10) cleanroom
- Recyclable
- Suitable for use in ISO 4 to 5 (Class 10 to Class 1000) cleanrooms
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.