Zoro Homepage

32 oz Trigger Spray Bottle, Liquid, White

  • Mfr # AP32

  • Zoro # G714728037


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Container Type
Trigger Spray Bottle
Size
32 oz
Cleaner Form
Liquid
Degreaser Application
Floors, Walls, Countertops, Kitchen Appliances, Bathroom, Concrete Floors, Wood Surfaces, Automotive, Carpet, Garage Floors, Shop Floors, Metal Surfaces, Grills, Outdoor Furniture, Engines, Tools, Machinery, Industrial Equipment
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP32
Zoro #
G714728037
UPC #
850052407810
Country of Origin
United States

Dimensions

Size
32 oz

Details

Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Degreaser Application
Floors, Walls, Countertops, Kitchen Appliances, Bathroom, Concrete Floors, Wood Surfaces, Automotive, Carpet, Garage Floors, Shop Floors, Metal Surfaces, Grills, Outdoor Furniture, Engines, Tools, Machinery, Industrial Equipment
Color
White
Standards
NSF Certified
Features
Scrub Free, Non-Flammable, Phosphate Free, Butyl Free, Ether Free
pH
11
Material
HDPE

Description

Pure Magic is the industrial-grade cleaner and degreaser that professionals trust, now available for commercial use in any environment-from kitchens and food prep areas to workshops and agricultural facilities. When your business demands a cleaner that works as hard as you do, Pure Magic delivers.Key Benefits for Commercial Use:NSF A-1 Certified: Safe for food-contact surfaces, making it perfect for commercial kitchens, restaurants, and food processing facilities. Clean with confidence, knowing your surfaces meet the highest safety standards.Industrial-Strength Formula: Designed to tackle the toughest grime and grease, Pure Magic works hard so you don't have to. Its powerful formula cuts through dirt without the need for heavy scrubbing, saving you time and labor costs.Eco-Friendly and Safe: Free from butyl, phosphates, and ethers, Pure Magic is both environmentally responsible and safe for your employees. It's a cleaner you can feel good about using in any commercial environment.Versatility at Its Best: Whether you're maintaining equipment in a shop, sanitizing surfaces in a commercial kitchen, or keeping a farm facility spotless, Pure Magic is your all-in-one solution. It's the dependable choice for professionals who need reliable performance.Use On:Kitchen surfaces, grease stains, engines, food surfaces, automotive parts, industrial equipment, floors, commercial kitchens, grills, heavy-duty cleaning, car carpets, shop tools, eco-friendly cleaning, oil stains, machinery, greasy tools, HVAC systems, metal surfaces, adhesive removal, countertops, stoves, ovens, exhaust hoods, refrigerators, stainless steel, ceramic tiles, concrete floors, restaurant floors, fryers, butcher shops, bakery equipment, food trucks, deli counters, conveyor belts, forklifts, agricultural equipment, tractors, garage floors, tire rims, wheel wells, undercarriages, boat decks, marine equipment, fishing gear, gym equipment, locker rooms, fitness centers, pool areas, restrooms, tile grout, painted surfaces, appliances, upholstery, office furniture, workbenches, power tools, paint overspray, road tar, industrial floors, shipping containers, loading docks, elevators, escalators, public transportation, subway cars, buses, construction equipment, cranes, oil rigs, pipelines, refineries, industrial kitchens, manufacturing floors, assembly lines, packaging machines, loading bays, warehouses, storage tanks, janitorial equipment, food processing plants, dairy farms, poultry farm


  • •Scrub-Free
  • •NSF A-1 Certified
  • •Commercial Grade
  • •Made in USA
  • •Veteran Owned

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.