Zoro Homepage

32 oz Trigger Spray Bottle, Liquid, White

  • Mfr # IND32

  • Zoro # G814728036


product price: $8.99
/ea

Key Features

Container Type
Trigger Spray Bottle
Size
32 oz
Cleaner Form
Liquid
Degreaser Application
Floors, Walls, Countertops, Kitchen Appliances, Bathroom, Concrete Floors, Wood Surfaces, Automotive, Carpet, Garage Floors, Shop Floors, Metal Surfaces, Grills, Outdoor Furniture, Engines, Tools, Machinery, Industrial Equipment
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IND32
Zoro #
G814728036
UPC #
850052407018
Country of Origin
United States

Dimensions

Size
32 oz

Details

Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Degreaser Application
Floors, Walls, Countertops, Kitchen Appliances, Bathroom, Concrete Floors, Wood Surfaces, Automotive, Carpet, Garage Floors, Shop Floors, Metal Surfaces, Grills, Outdoor Furniture, Engines, Tools, Machinery, Industrial Equipment
Color
White
Material
HDPE
Standards
NSF Certified
Features
Scrub Free, Non-Flammable, Phosphate Free, Butyl Free, Ether Free
pH
11

Description

Pure Magic's Industrial Strength cleaner is the exact same scrub-free formula trusted to clean un-reachable freight trailers and passenger trains across the United States. This high-powered formula, never weakened for retail, is now bottled and available for your toughest cleaning challenges. Whether you're dealing with heavy industrial grime or maintaining large commercial spaces, Pure Magic delivers professional-grade results every time.Key Benefits for Industrial Use:NSF A-1 Certified: Pure Magic is safe for food-contact surfaces, making it versatile enough to handle even the strictest industrial and commercial environments, including food processing plants and kitchens. Clean with confidence, knowing your surfaces meet the highest safety standards.Industrial-Strength Formula: Engineered to cut through the toughest dirt, grime, and grease without the need for heavy scrubbing. This powerful formula is ideal for large-scale cleaning operations, saving you time and labor costs by delivering exceptional results with minimal effort.Scrub-Free Technology: Originally designed for industrial applications, Pure Magic's scrub-free formula works on contact, breaking down stubborn residues on the spot. It's perfect for those hard-to-reach areas, ensuring every surface is left spotless.Use On:Freight trailers, passenger trains, industrial equipment, factory floors, heavy machinery, warehouse surfaces, food-contact surfaces, commercial kitchens, production lines, conveyors, forklifts, HVAC systems, metal surfaces, automotive parts, engines, tools, greasy equipment, adhesive removal, oil stains, loading docks, manufacturing plants, food processing facilities, packaging machines, shipping containers, public transportation, buses, subways, elevators, escalators, industrial floors, janitorial equipment, dairy farms, poultry farms, commercial dishwashers, cooling towers, air ducts, chimneys, brick surfaces, concrete floors, shop tools, workbenches, power tools, paint overspray, road tar, industrial kitchens, agricultural equipment, farm machinery, tractors, garage floors, tire rims, wheel wells, undercarriages, marine equipment, fishing gear, gym equipment, locker rooms, fitness centers, pool areas, restrooms, tile grout, painted surfaces, appliances, gym lockers, industrial fans, generators, fuel tanks, pipelines, refineries, oil rigs, construction equipment, cranes, utility trucks, electrical panels, transformers, chemical plants, storage tanks


  • •Scrub-Free
  • •NSF A-1 Certified
  • •Commercial Grade
  • •Made in USA
  • •Veteran Owned

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.