Zoro Homepage

Wheel and Tire Cleaner, 32 oz, 4PK

  • Mfr # WT324

  • Zoro # G114884791


product price: $31.85
/pk 4, $7.96/ea

Key Features

Container Size
32 oz
Product Form
Liquid
Base Type
Water
Color
White
Features
Scrub Free, Non-Flammable, Phosphate Free, Butyl Free, Ether Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT324
Zoro #
G114884791
UPC #
-
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Product Form
Liquid
Base Type
Water
Color
White
Features
Scrub Free, Non-Flammable, Phosphate Free, Butyl Free, Ether Free
Container Type
Trigger Sprayer
pH
11
Material
HDPE
For Use With
Tires, Wheels, Rims, Hubcaps, Brake Calipers, Fenders, Undercarriage, Mud Flaps, Bumpers, Grilles, Exhaust tips, Side Mirrors, Body Panels, License Plate Frames, Wheel Wells, Spoilers, Running Boards, Rocker Panels, Engine Bay

Description

Designed for Truckers, Loved by Detailers:Our Wheel & Tire Cleaner was crafted with truckers in mind-those who need an effective, time-saving solution for keeping their rigs clean on the road. But it didn't take long for professional detailers to fall in love with it too. This scrub-free formula wipes out the toughest grime-oil, carbon, exhaust, bugs, and other road debris-with just a spray and rinse, no elbow grease required.Why It's a Game-Changer:Made for the Road: Truckers needed a fast, easy way to clean their wheels and tires without the hassle. This product delivers with a simple spray-on, rinse-off process that saves time and effort.Detailer-Approved: The pros know what works, and they choose our cleaner for its ability to deliver a flawless finish, whether on semi-trucks or everyday vehicles.Heavy-Duty Cleaning: Formulated to tackle the nastiest grime, from oil and carbon to stubborn bug splatter and exhaust residue, it leaves your wheels and tires looking showroom ready.Use on: Semi-truck wheels and tires, oil stains, carbon buildup, exhaust residue, bug splatter, road grime, aluminum wheels, chrome wheels, stainless steel rims, rubber tires, mud flaps, truck undercarriage, brake dust removal, dirt and debris from long hauls, heavy-duty truck cleaning, trailer wheels, hubcaps, and more.Get the job done right, whether you're on the road or detailing in the shop. This cleaner is your go-to for a deep clean that's quick, easy, and effective-just the way you need it.


  • •Scrub-Free
  • •NSF A-1 Certified
  • •Commercial Grade
  • •Made in USA
  • •Veteran Owned

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.