Zoro Homepage
This item is Discontinued.
Pure Clean Handheld Cordless Cyclone Vacuum Cleaner PUCVCBAT48

Handheld Cordless Cyclone Vacuum Cleaner (Discontinued)

  • Mfr # PUCVCBAT48
  • Zoro # G200687404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUCVCBAT48
Zoro #
G200687404
UPC #
68888764520
Country of Origin
China

Description

Features: - Cyclone 'Power-Spin' Vacuum Technology - High-Powered Suction Motor - Cordless & Portable: Built-in Rechargeable Battery - Removable Battery & Charging Dock for Convenience - Transparent 'See-Through' Waste Container - Built-in HEPA Filter for Capturing Extra Fine Dust & Dirt - Extending Tube Arm for Hard-to-Reach Areas - Quick & Easy Disposal of Waste Bin Tray - Hassle-Free Bag-less Operation - Lightweight & Compact Design - Rugged & Reliable Performance - Includes Vacuum Extension Arm - Simple Button Control - Multi-Surface Cleaning Ability - Perfect for the Home or Office Accessory Kit Included: - Floor Attachment - Corner Nozzle Attachment - Rotating Brush Attachment - Battery Charge Dock & Storage Station - HEPA Filter Technical Specs: - MAX Power: 130 Watt - Waste Bin Capacity: 0.5L - Vacuum Suction Power: Up to 11kPa - Construction Material: Engineered ABS - Average Charge Time: 3.5 Hours - Rechargeable Battery: 22.2V Lithium, 2200mAh - Power: 120V - Dimensions: 30.0'' x 12.6'' x 5.5''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.