
Secondary Visor Tinted Shade 3-Green/Gold Coated
Mfr # Gentex Corp
Zoro # G2001066
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Application
Welding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Gentex Corp
Zoro #
G2001066
UPC #
-
Country of Origin
Germany
Details
Application
Welding
Description
The visor is made of 1mm thick green polycarbonate. Excellent optical quality and high resistance to temperature extremes approx. -50°C /-58°F to 135°C / 275°F. Good UV protection and high impact strength (EN 166 B – 120m/s). 94% of the radiant heat is reflected by the gold layer. IR-protection shade 4-5. Visor is protected by lacquer sealing/hard coating - this provides additional protection for the layer of gold. Size 500 x 250 x 1mm. Spare part/accessory for the PureFlo ESM and ESM+ PAPR.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.