Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44848
Zoro #
G0851033
UPC #
-
Country of Origin
Unknown
Dimensions
Inlet Size
3/4"
Outlet Size
1/2"
Overall Length
19"
Overall Width
2"
Overall Height
1-1/4"
Details
Item
Manifold
Number of Outlets
8
Max. Pressure
80 to 160 psi
Temp. Range
0 Degrees to 160 Degrees F
Standards
IAPMO,NSF 61, NSFcsa WH,ASTM 1807
Description
Manifold, Number of Outlets 8, Overall Height 1 1/4 in
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.