Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65610
Zoro #
G0739742
UPC #
-
Country of Origin
Unknown
Dimensions
Inlet Size
1" x 1/2"
Outlet Size
1/2"
Overall Length
22-1/4"
Details
Item
PEX Manifold
Number of Inlets
1
Number of Outlets
10
Standards
NSF 61
Description
PEX Manifold, Number of Inlets 1, Number of Outlets 10
Restrictions
This item has been restricted from sale in the following states:
MD, VT
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.