Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Humidifier, 210 sq ft, Blue

  • Mfr # H920BL

  • Zoro # G216246183


product price: $33.49
/ea
Sold in multiples of 4 for $133.96

Key Features

Maximum Runtime
10 hr
Includes
Power Cord, Tank
Coverage Area
210 sq ft
Power Cord Length
5 ft
Number of Speeds
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H920BL
Zoro #
G216246183
UPC #
895916000554
Country of Origin
China

Dimensions

Power Cord Length
5 ft
Overall Depth
7 1/4 in
Overall Height
14 3/4 in
Overall Width
7 1/4 in
Manufacturer Warranty Length
3 yr

Details

Maximum Runtime
10 hr
Includes
Power Cord, Tank
Coverage Area
210 sq ft
Item
Portable Humidifier
Number of Speeds
2
Control Type
Push Button
Housing Color
Blue
Reservoir Type
Bottle
Humidification Method
Ultrasonic
Auto-Shutoff
Automatic/Manual
Number of Reservoirs
1
Wattage
3.25 W
Standards
FCC Compliance
Housing Style
Tabletop
Water Supply
Reservoir
Amperage
1.5 A
Reservoir Capacity
0.2 gal
Voltage
115V AC
Night Light
Night Light Included
Integrated Humidistat
Humidistat Not Included
Daily Humidification Output
0.2 gal
NEMA Plug Rating
1-15P
Control Method
Built-In
Product Type
Portable Humidifier
Filter Change Reminder
Refill Reservoir
Mobility
Stationary
Mist Temperature
Cool

Description

Portable Humidifier, Voltage 115V AC, Number of Speeds 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.