Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Humidifier, 210 sq ft, White

  • Mfr # H910BL

  • Zoro # G716246171


product price: $29.99
/ea
Sold in multiples of 2 for $59.98

Key Features

Wattage
3.25 W
Reservoir Type
Bottle
Maximum Runtime
14 hr
Reservoir Capacity
0.2 gal
Number of Reservoirs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H910BL
Zoro #
G716246171
UPC #
817624010991
Country of Origin
China

Dimensions

Overall Width
4 5/16 in
Power Cord Length
5 ft
Overall Depth
6 5/16 in
Manufacturer Warranty Length
1 yr
Overall Height
8 3/8 in

Details

Wattage
3.25 W
Reservoir Type
Bottle
Maximum Runtime
14 hr
Reservoir Capacity
0.2 gal
Item
Portable Humidifier
Number of Reservoirs
1
Humidification Method
Ultrasonic
Auto-Shutoff
Automatic/Manual
Standards
FCC Compliance
Number of Speeds
2
Night Light
Night Light Included
NEMA Plug Rating
1-15P
Includes
Power Cord, Tank
Water Supply
Reservoir
Daily Humidification Output
0.3 gal
Voltage
120V AC
Coverage Area
210 sq ft
Integrated Humidistat
Humidistat Not Included
Housing Color
White
Control Type
Push Button
Amperage
1.5 A
Housing Style
Tabletop
Filter Change Reminder
Refill Reservoir
Control Method
Built-In
Product Type
Portable Humidifier
Mobility
Stationary
Mist Temperature
Cool

Description

Portable Humidifier, Voltage 120V AC, Number of Speeds 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.