Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Humidifier, 350 sq ft, Blue

  • Mfr # H940AR

  • Zoro # G116246238


original price: $41.39
3% off
new price: $39.79
/ea
Sold in multiples of 2 for $79.58

Key Features

Humidification Method
Ultrasonic
Number of Speeds
2
Coverage Area
350 sq ft
Housing Color
Blue
Power Cord Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H940AR
Zoro #
G116246238
UPC #
817624010212
Country of Origin
China

Dimensions

Power Cord Length
5 ft
Overall Width
7 1/4 in
Manufacturer Warranty Length
1 yr
Overall Height
14 3/4 in
Overall Depth
7 1/4 in

Details

Humidification Method
Ultrasonic
Number of Speeds
2
Coverage Area
350 sq ft
Housing Color
Blue
Night Light
Night Light Included
Reservoir Capacity
0.5 gal
Housing Style
Tabletop
Standards
FCC Compliance
Item
Portable Humidifier
NEMA Plug Rating
1-15P
Includes
Power Cord, Tank
Reservoir Type
Bottle
Wattage
3.25 W
Amperage
1.5 A
Daily Humidification Output
0.5 gal
Integrated Humidistat
Humidistat Not Included
Voltage
115V AC
Number of Reservoirs
1
Control Type
Push Button
Auto-Shutoff
Automatic/Manual
Water Supply
Reservoir
Maximum Runtime
30 hr
Mobility
Stationary
Product Type
Portable Humidifier
Filter Change Reminder
Refill Reservoir
Control Method
Built-In
Mist Temperature
Cool

Description

Portable Humidifier, Voltage 115V AC, Number of Speeds 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.