Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Humidifier, 500 sq ft, Black

  • Mfr # H8000B

  • Zoro # G516246241


product price: $103.99
/ea
Sold in multiples of 2 for $207.98
Free Shipping & Returns

Key Features

Number of Speeds
3
Housing Style
Tabletop
Auto-Shutoff
Automatic/Manual
Humidity Graduations
1 %
Wattage
30 W, 130 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8000B
Zoro #
G516246241
UPC #
817624010502
Country of Origin
China

Dimensions

Overall Depth
7 1/4 in
Power Cord Length
5 ft
Manufacturer Warranty Length
3 yr
Overall Width
7 1/4 in
Overall Height
14 in

Details

Number of Speeds
3
Housing Style
Tabletop
Auto-Shutoff
Automatic/Manual
Humidity Graduations
1 %
Wattage
30 W, 130 W
Standards
FCC Compliance
Includes
Extendable Reach Wand, Power Cord, Tank
Integrated Humidistat
Integrated
Water Supply
Reservoir
Voltage
115V AC
Daily Humidification Output
2 gal
Humidification Method
Ultrasonic
Item
Portable Humidifier
Amperage
1.5 A
Control Type
Push Button
Reservoir Capacity
2 gal
Number of Reservoirs
1
Humidity Settings
50 %
Reservoir Type
Bottle
NEMA Plug Rating
1-15P
Night Light
Night Light Included
Coverage Area
500 sq ft
Maximum Runtime
120 hr
Housing Color
Black
Control Range
10 %
Control Method
Built-In
Product Type
Portable Humidifier
Weight
6 lb
Filter Change Reminder
Refill Reservoir
Mobility
Stationary
Mist Temperature
Cool/Warm

Description

Portable Humidifier, Voltage 115V AC, Number of Speeds 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.