Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Humidifier, 560 sq ft, Blue

  • Mfr # H5225WCA

  • Zoro # G816246248


original price: $106.99
6% off
new price: $99.99
/ea
Sold in multiples of 2 for $199.98
Free Shipping & Returns

Key Features

Reservoir Type
Bottle
Number of Reservoirs
1
Water Supply
Reservoir
Housing Style
Tabletop
Wattage
3.25 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5225WCA
Zoro #
G816246248
UPC #
817624011707
Country of Origin
China

Dimensions

Manufacturer Warranty Length
3 yr
Overall Width
11 in
Power Cord Length
5 ft
Overall Depth
9 in
Overall Height
12 1/8 in

Details

Reservoir Type
Bottle
Number of Reservoirs
1
Water Supply
Reservoir
Housing Style
Tabletop
Wattage
3.25 W
Maximum Runtime
100 hr
Housing Color
Blue
Item
Portable Humidifier
Reservoir Capacity
2 gal
Coverage Area
560 sq ft
Number of Speeds
2
Auto-Shutoff
Automatic/Manual
Voltage
115V AC
NEMA Plug Rating
1-15P
Humidification Method
Ultrasonic
Standards
FCC Compliance
Night Light
Night Light Included
Includes
Power Cord, Tank
Aroma Diffuser Tray
Aroma Diffuser Tray Included
Integrated Humidistat
Humidistat Not Included
Control Type
Push Button
Daily Humidification Output
2 gal
Amperage
1.5 A
Mobility
Stationary
Control Method
Built-In
Product Type
Portable Humidifier
Filter Change Reminder
Refill Reservoir
Mist Temperature
Cool/Warm

Description

Portable Humidifier, Voltage 115V AC, Number of Speeds 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.